Zoro Homepage

Safety Blade, Ceramic, Sharp Point

  • Mfr # 10528

  • Zoro # G2620803


product price: $20.99
/ea

Key Features

Material
Ceramic
Length
2 1/2 in
Width
1/16 in
Number of Blades Included
3
Thickness
0.0511 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10528
Zoro #
G2620803
UPC #
895142105283
Country of Origin
China

Dimensions

Length
2 1/2 in
Width
1/16 in
Thickness
0.0511 in
Blade Width
15/32 in
Blade Thickness
0.046875 in
Blade Length
2 1/2 in

Details

Item
Safety Blade
Material
Ceramic
Number of Blades Included
3
Blade Material
Ceramic
Primary Cutting Application
General Purpose
Number of Cutting Edges
2
Fits Utility Knives Stock No.
Mfr. No. 10550, 10554, 10558
Blade Edge
Pointed
Number of Blade Points
2
Blade Point Type
Sharp
Blade Dispenser Included
No
Mount Type
Single Hole
Features
Non-magnetic, Retractable, Rust Resistant, Pointed Tip, Reversible, Non-sparking, Non-conductive
Compatible with Series
SLICE Scrapers, SLICE Utility Knives
For Cutting Rubber
Yes
For Cutting Paper
Yes
Includes Blade Dispenser
No
Material Application
Ceramic
Weight
0.01 lb
Blade Edge Type
Straight
Blade Tip
Standard
For Cutting Cardboard
Yes
For Cutting Leather
Yes
Compatible with Manufacturer Model Number
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
For Cutting Plastic
Yes
For Cutting Fabric
Yes
For Cutting Cork
Yes
Color
White
Compatible Manufacturer Part Number
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
Compatible Manufacturer Model Number
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
For Use With Mfr. Model Number
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
Compatible with Manufacturer Model No.
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
Compatible with Mfr. Model No.
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
For Use with Mfr Model Number
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
Compatible Pump Manufacturer Part Number
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593
Compatible Mfr. Model Number
10477, 10550, 10554, 10558, 10562, 10585, 10591, 10593

Description

If you're looking for a way to safely cut through materials, the Slice 10528 Ceramic Safety Blade is your solution. Whether you're a hobbyist or professional, it will help ensure that your projects stay on track. The Slice 10528 safety blade measures 2 1/2 in. in length and has a width of 1/16 in.. This ceramic blade has a thickness of 0.0511 in.. It is designed to fit utility knives from the brands listed above. The pointed blade edge offers precision cutting capabilities. This utility knife accessory comes with three blades for convenience and efficiency. If you want to get accurate cuts without worrying about damaging the material, the Slice 10528 Ceramic Safety Blade is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.