Zoro Homepage

Safety Cutter Green

  • Mfr # 100

  • Zoro # G815683228


product price: $5.69
/ea
Sold in multiples of 5 for $28.45

Key Features

Length
0.35 in
Height
5.6 in
Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100
Zoro #
G815683228
UPC #
895142000106
Country of Origin
China

Dimensions

Length
0.35 in
Height
5.6 in
Width
3.55 in

Description

Handle Length: *Lockable Blade: *Blade Storage: Yes *Blade Type: *Number of Blades Included: 1 *Opening Style: *Packaging Type: Clamshell *Product Type: Safety Cutter *Retractable Blade: *Sub Brand: *Brand Name: Slice *Color: Green *Number in Packag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.