Safety Cutter Safety Blade, 2-7/16 in L
Mfr # 10482
Zoro # G8290627
product price: $25.85
/eaSold in multiples of 12 for $310.20
Key Features
Blade Type
Safety Blade
Blade Material
Ceramic
Handle Type
Ergonomic
Handle Material
Nylon/Polypropylene
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10482
Zoro #
G8290627
UPC #
895142104828
Country of Origin
China
Dimensions
Overall Length
2-7/16 in
Details
Item
Safety Cutter
Blade Type
Safety Blade
Blade Material
Ceramic
Handle Type
Ergonomic
Handle Material
Nylon/Polypropylene
Application
General Purpose
Handle Color
Black/Orange
Number of Blades Included
1
Disposable
No
Left/Right Hand
Ambidextrous
Blade Change
Manual
Tether Capable
Not Tether Capable
Metal Detectable
No
Blade Operation
Fixed Blade
Tether Style
Not Tether Capable
Tether Ready
Not Tether Capable
Hand Orientation
Ambidextrous
Description
Safety Cutter, Application General Purpose, Blade Material Ceramic, Blade Operation Fixed Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.