Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Cutter Safety Blade, 5 1/2 in L

  • Mfr # 10596

  • Zoro # G3312105


product price: $15.65
/ea
Sold in multiples of 12 for $187.80

Key Features

Blade Type
Safety Blade
Blade Material
Ceramic
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10596
Zoro #
G3312105
UPC #
895142105962
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Width
3/4 in
Overall Thickness
0.33 in

Details

Item
Safety Cutter
Blade Type
Safety Blade
Blade Material
Ceramic
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Tether Capable
Not Tether Capable
Metal Detectable
No
Blade Operation
Manual Retracting
Left/Right Hand
Ambidextrous
Blade Change
Manual
Disposable
No
Handle Color
Black
Number of Blades Included
1
Tether Style
Not Tether Capable
Blade Positions
3
Blade Shape
Angled
Blade Type Included
Rounded Tip
Blade Edge Type
Plain
Retractable Blade
Yes
Replaceable Blade
Yes
Tether Ready
No
Handle Style
Ergonomic
Hand Orientation
Ambidextrous
Blade Tip
Rounded
Number of Blades Stored
1

Description

The Slice 10596 Safety Cutter is the ultimate tool for cutting open boxes and cartons. It has a safety blade that retracts after use, so you can avoid accidents. The Slice Safety Cutter features an ergonomic handle made of nylon and stainless steel, making it both durable and lightweight. Its blade is made of ceramic material which stays sharp up to five times longer than steel blades. This general purpose utility knife has a length of 5 3/4 in., making it easy to store in your backpack or drawer at work. It also comes with a manual blade change system, meaning you don't have to worry about batteries or other power sources running out when you need it most. If you are looking for a durable, lightweight tool that will last, the Slice 10596 Safety Cutter is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.