Zoro Homepage

Safety Cutter Safety Blade, 6 in L

  • Mfr # 10475

  • Zoro # G8290688


product price: $17.79
/ea
Sold in multiples of 12 for $213.48

Key Features

Blade Type
Safety Blade
Blade Material
Ceramic
Handle Type
Ergonomic
Handle Material
Nylon/Stainless Steel
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10475
Zoro #
G8290688
UPC #
895142104750
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Safety Cutter
Blade Type
Safety Blade
Blade Material
Ceramic
Handle Type
Ergonomic
Handle Material
Nylon/Stainless Steel
Application
General Purpose
Blade Operation
Self-Retracting
Metal Detectable
No
Tether Capable
Not Tether Capable
Disposable
No
Tether Style
Not Tether Capable
Blade Change
Manual
Left/Right Hand
Ambidextrous
Number of Blades Included
1
Handle Color
Black/Green
Hand Orientation
Ambidextrous
Blade Change Method
Manual
Tether Ready
Not Tether Capable

Description

Safety Cutter, Application General Purpose, Blade Change Method Manual, Blade Material Ceramic, Blade Operation Self-Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.