Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife Safety Blade, 4 in L

  • Mfr # 10495

  • Zoro # G3312699


product price: $35.75
/ea
Sold in multiples of 6 for $214.50

Key Features

Blade Type
Safety Blade
Blade Material
Zirconium Oxide
Handle Type
Ergonomic
Handle Material
Metal
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10495
Zoro #
G3312699
UPC #
895142104958
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
26 mm
Overall Thickness
12 mm

Details

Item
Safety Knife
Blade Type
Safety Blade
Blade Material
Zirconium Oxide
Handle Type
Ergonomic
Handle Material
Metal
Application
General Purpose
Number of Blades Included
1
Features
Ambidextrous Design, Chemically Inert Blade Never Rusts, Lanyard Hole, Non-Conductive, Non-Magnetic Blade, Non-Sparking, Oil- and Lubricant-Free Blade, Spring-Assist Deployment
Handle Color
Black; Orange
Disposable
No
Metal Detectable
No
Blade Change
Manual
Left/Right Hand
Ambidextrous
Tether Capable
Not Tether Capable
Blade Operation
Retractable
Tether Style
Not Tether Capable
Opening Mechanism
Assisted Opening
Weight
0.1 lb
Blade Change Method
Tools Needed
Manufacturer Model Number of Included Blade
10404, 10408
Blade Type Included
Straight
Blade Edge Type
Rounded
Replaceable Blade
Yes
Number of Blades Stored
1
Handle Style
Sturdy
Tether Ready
Not Tether Capable
Hand Orientation
Ambidextrous

Description

Safety Knife, Blade Change Method Tools Needed, Blade Edge Type Rounded, Blade Material Zirconium Oxide, Blade Type Included Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.