Zoro Homepage

Self-Retracting Blade Utility Knife, Blue

  • Mfr # 10558

  • Zoro # G2620943


product price: $28.19
/ea

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Smart-Retracting
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10558
Zoro #
G2620943
UPC #
895142105580
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
1 1/4 in
Overall Thickness
0.82 in
Blade Projection Length
13/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Smart-Retracting
Handle Material
Plastic
Application
Multipurpose
Tether Capable
Tether Ready
Stores
(1) Blade
Handle Color
Black
Blade Operation
Retractable
Position
2
Number of Blades Included
1
Blade Change
Tool Free
Metal Detectable
No
Includes
Rounded Tip Blade
Tether Style
Tether Ready
Blade Type Included
Rounded Tip
Retractable Blade
Yes
Blade Shape
Straight
Blade Positions
2
Number of Blades Stored
1
Hand Orientation
Ambidextrous
Blade Tip
Rounded
Handle Style
Ergonomic
Blade Edge Type
Plain
Tether Ready
Yes
For Cutting Cardboard
Yes
Blade
Ceramic Rounded Tip
For Cutting Plastic
Yes
For Cutting Leather
No
Includes Pocket Clip
No
Grip Type
Plain
Other Material Applications
Fiberglass, Vinyl
For Cutting Cork
Yes
For Cutting Paper
No
For Cutting Fabric
No
Blade Change Method
Manual
For Cutting Rubber
No
Manufacturer Model Number of Included Blade
10526

Description

Utility Knife, Application Multipurpose, Blade Change Method Manual, Blade Edge Type Plain, Blade Projection Length 13/16 in, Blade Material Ceramic, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.