Zoro Homepage

Utility Blade Cartridge, PK4

  • Mfr # 10418

  • Zoro # G3883194


product price: $25.69
/pk 4, $6.42/ea

Key Features

Material
Plastic, Ceramic
Length
7/32 in
Width
3/16 in
Number of Blades Included
4
Thickness
1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10418
Zoro #
G3883194
UPC #
895142104187
Country of Origin
China

Dimensions

Length
7/32 in
Width
3/16 in
Thickness
1.062 in
Blade Length
3/4 in
Blade Width
1/4 in
Blade Thickness
5.55 mm

Details

Item
Utility Blade Cartridge
Material
Plastic, Ceramic
Number of Blades Included
4
Blade Material
Ceramic
Primary Cutting Application
General Purpose
Blade Dispenser Included
No
Blade Edge
Straight
Number of Cutting Edges
1
Mount Type
(1) Insert
Features
Non-Conductive, Non-Magnetic, Non-Sparking, Oil and Lubricant Free
Application
Multipurpose
Type
Standard
Blade Point Type
Sharp
Number of Blade Points
1
Blade Design
Straight
Compatible with Product Type
Precision Blade, Utility Knife
Compatible with Manufacturer Model Number
10416, 10417
Blade Tip
Sharp
Blade Edge Type
Smooth
Compatible with Series
SLICE Precision Cutters
Includes Blade Dispenser
No
Material Application
Paper, Pliable Sculpting Material, Stencils, Thin materials
Compatible Manufacturer Part Number
10416, 10417
Compatible Grainger Part Number
55EK41, 56ME15
Compatible Manufacturer Model Number
10416, 10417
For Use With Mfr. Model Number
10416, 10417
Compatible with Manufacturer Model No.
10416, 10417
Compatible with Mfr. Model No.
10416, 10417
For Use with Mfr Model Number
10416, 10417
Compatible Pump Manufacturer Part Number
10416, 10417
Compatible Mfr. Model Number
10416, 10417

Description

Utility Blade Cartridge, Application Multipurpose, Blade Design Straight, Blade Length 3/4 in, Blade Material Ceramic, Blade Thickness 5.55 mm, Blade Tip Sharp, Blade Width 1/4 in, Compatible with Grainger Part Number 55EK41, 56ME15, Compatible with Manufacturer Model Number 10416, 10417, Compatible with Product Type Precision Blade, Utility Knife, Compatible with Series SLICE Precision Cutters, Blade Edge Type Smooth, Features Non-Conductive, Non-Magnetic, Non-Sparking, Oil and Lubricant Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.