Zoro Homepage

Utility Knife, Nylon 7 1/2 in L

  • Mfr # 10497

  • Zoro # G508396152


product price: $35.95
/ea

Key Features

Overall Length
7 1/2 in
Blade Material
Zirconium Oxide
Handle Material
Nylon
Application
Industrial
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10497
Zoro #
G508396152
UPC #
895142104972
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Overall Width
2 1/2 in
Overall Thickness
1.34 in
Blade Projection Length
5/16 in
Blade Thickness
0.03 in

Details

Item
Utility Knife
Blade Material
Zirconium Oxide
Handle Material
Nylon
Application
Industrial
Metal Detectable
No
Includes Pocket Clip
No
Handle Color
Black, Orange
Other Material Applications
Rope, String, Tubes
For Cutting Leather
No
Tether Ready
Yes
Manufacturer Model Number of Included Blade
10524
For Cutting Fabric
Yes
Hand Orientation
Ambidextrous
Handle Style
Ergonomic
For Cutting Plastic
Yes
For Cutting Cardboard
Yes
For Cutting Rubber
Yes
Number of Blades Stored
0
Number of Blades Included
1
Blade Type Included
Rounded Utility
Blade Tip
Rounded
For Cutting Paper
No
Grip Type
Textured
Blade Change Method
Button
For Cutting Cork
Yes
Includes
(1) Ceramic Blade
Blade
Zirconium Oxide Rounded Tip

Description

Utility Knife, Application Industrial, Blade Change Method Button, Blade Projection Length 5/16 in, Blade Material Zirconium Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.