Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Retractable 6 1/2 in L

  • Mfr # 10493

  • Zoro # G408396153


product price: $31.75
/ea

Key Features

Overall Length
6 1/2 in
Blade Material
Zirconium Oxide
Handle Material
Alloy Aluminum, Glass-Filled Nylon, POM, Stainless Steel
Application
Industrial
Hand Orientation
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10493
Zoro #
G408396153
UPC #
895142104934
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Blade Projection Length
13/16 in
Overall Width
2 1/4 in
Blade Thickness
0.03 in
Overall Thickness
1.06 in

Details

Item
Utility Knife
Blade Material
Zirconium Oxide
Handle Material
Alloy Aluminum, Glass-Filled Nylon, POM, Stainless Steel
Application
Industrial
Hand Orientation
Ambidextrous
For Cutting Leather
Yes
For Cutting Plastic
Yes
Number of Blades Stored
0
Blade Type Included
Straight Utility
Metal Detectable
Yes
Includes Pocket Clip
No
For Cutting Cardboard
Yes
Tether Ready
Yes
Blade Tip
Straight
For Cutting Fabric
Yes
Retractable Blade
Yes
For Cutting Paper
Yes
For Cutting Rubber
Yes
Number of Blades Included
1
Includes
(1) Ceramic Blade
For Cutting Cork
No
Grip Type
Plain
Blade Retraction Type
Automatic
Handle Color
Gray, Orange
Handle Style
Ergonomic
Blade Change Method
Button
Knife Type
Squeeze Knife
Blade Operation
Retractable
Other Material Applications
Plastic
Manufacturer Model Number of Included Blade
10524
Blade
Zirconium Oxide Straight Tip

Description

Utility Knife, Application Industrial, Blade Change Method Button, Blade Projection Length 13/16 in, Blade Material Zirconium Oxide, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.