Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Retractable 6 1/2 in L

  • Mfr # 10494

  • Zoro # G308396116


product price: $40.35
/ea

Key Features

Overall Length
6 1/2 in
Blade Material
Zirconium Oxide
Handle Material
Alloy Aluminum, Glass-Filled Nylon, POM, Stainless Steel
Application
Industrial
For Cutting Cardboard
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10494
Zoro #
G308396116
UPC #
895142104941
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Thickness
1.06 in
Blade Projection Length
13/16 in
Blade Thickness
0.03 in
Overall Width
2 1/4 in

Details

Item
Utility Knife
Blade Material
Zirconium Oxide
Handle Material
Alloy Aluminum, Glass-Filled Nylon, POM, Stainless Steel
Application
Industrial
For Cutting Cardboard
Yes
For Cutting Rubber
Yes
Includes Pocket Clip
No
Tether Ready
Yes
Manufacturer Model Number of Included Blade
10524
For Cutting Paper
Yes
Blade Operation
Retractable
Blade Type Included
Straight Utility
Knife Type
Squeeze Knife
For Cutting Leather
Yes
Hand Orientation
Ambidextrous
Number of Blades Included
1
Handle Style
Ergonomic
For Cutting Cork
No
Handle Color
Gray, Orange
Number of Blades Stored
0
Grip Type
Plain
For Cutting Fabric
Yes
Retractable Blade
Yes
Other Material Applications
Plastic
Blade Tip
Straight
Includes
(1) Ceramic Blade
Blade Change Method
Button
Metal Detectable
Yes
For Cutting Plastic
Yes
Blade
Zirconium Oxide Straight Tip

Description

Utility Knife, Application Industrial, Blade Change Method Button, Blade Projection Length 13/16 in, Blade Material Zirconium Oxide, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.