Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Retractable 6 1/2 in L

  • Mfr # 10564

  • Zoro # G905340536


product price: $34.59
/ea

Key Features

Overall Length
6 1/2 in
Blade Material
Ceramic
Handle Material
Nylon
Application
Industrial, Multipurpose
For Cutting Plastic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10564
Zoro #
G905340536
UPC #
895142105641
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Width
2 1/2 in
Blade Thickness
0.05 in
Overall Thickness
0.77 in
Length- Overall/Blade Projection
6.57 in/0.71 in
Blade Projection Length
11/16 in

Details

Item
Utility Knife
Blade Material
Ceramic
Handle Material
Nylon
Application
Industrial, Multipurpose
For Cutting Plastic
Yes
Other Material Applications
Fiberglass
Blade Change Method
Quick-Change
For Cutting Leather
No
Blade Operation
Retractable
Knife Type
Squeeze-Trigger Utility Knife
Includes Pocket Clip
No
Blade Type Included
2-Sided Utility
Metal Detectable
No
Blade Positions
1
Blade
Zirconium Oxide Rounded Tip
For Cutting Cardboard
Yes
Hand Orientation
Ambidextrous
Blade Finish
Unfinished
Number of Blades Included
1
Handle Style
Straight
For Cutting Paper
Yes
Includes Cushioned Grip
No
For Cutting Fabric
Yes
Tether Ready
No
Grip Material
Nylon
Blade Edge Type
Straight
Replaceable Blade
Yes
Retractable Blade
Yes
Number of Blades Stored
1
For Cutting Rubber
Yes
Blade Shape
Straight
Handle Color
Black/Blue
For Cutting Cork
Yes
Grip Type
Plain
Blade Tip
Rounded
Manufacturer Model Number of Included Blade
10526
Blade Retraction Type
Fully Automatic

Description

Utility Knife, Application Industrial, Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 11/16 in, Blade Material Ceramic, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.