Zoro Homepage

Utility Knife, Spring-Loaded Retraction 3 1/2 in L

  • Mfr # 10477

  • Zoro # G302016409


product price: $17.15
/ea
Sold in multiples of 12 for $205.80

Key Features

Overall Length
3 1/2 in
Blade Material
Zirconium Oxide
Handle Material
Nylon
Application
Multipurpose
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10477
Zoro #
G302016409
UPC #
895142104774
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Overall Width
3 1/2 in
Overall Thickness
0.98 in
Blade Projection Length
1/2 in
Blade Thickness
0.05 in
Length- Overall/Blade Projection
3.54 in/0.47 in

Details

Item
Utility Knife
Blade Material
Zirconium Oxide
Handle Material
Nylon
Application
Multipurpose
Metal Detectable
Yes
Handle Color
Black
Blade Finish
Zirconium Oxide
Blade Operation
Spring-Loaded Retraction
Includes
Slice Blade 10404
Number of Blades Included
1
Blade Positions
1
Other Material Applications
General Purpose
Blade
Zirconium Oxide, Rounded Tip
Includes Cushioned Grip
No
Blade Retraction Type
Automatic
Includes Pocket Clip
No
For Cutting Rubber
No
Knife Type
Utility Knife
Knife Features
Finger-Friendly(R) Blade Cuts Effectively, Non-sparking, Non-conductive, Non-magnetic Blade, Chemically Inert Blade Never Rusts, Oil and Lubricant-Free Blade, 100 Percent Zirconium Oxide Blade, Blade Edge Lasts Up to 11.2x Longer Than Metal
For Cutting Fabric
Yes
Hand Orientation
Ambidextrous
Blade Edge Type
Straight
Replaceable Blade
Yes
Retractable Blade
Yes
For Cutting Paper
Yes
Tether Ready
Yes
Number of Blades Stored
1
Blade Shape
Straight
For Cutting Cardboard
Yes
Blade Type Included
Utility
Manufacturer Model Number of Included Blade
10526
Grip Type
Plain
For Cutting Cork
Yes
Handle Style
Ergonomic
For Cutting Plastic
Yes
Blade Tip
Rounded
For Cutting Leather
No
Blade Change Method
Tools Needed

Description

Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Edge Type Straight, Blade Finish Zirconium Oxide, Blade Projection Length 1/2 in, Blade Material Zirconium Oxide, Blade Operation Spring-Loaded Retraction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.