Zoro Homepage

Utility Knife Utility, 5 in L

  • Mfr # 10513

  • Zoro # G8068602


product price: $14.19
/ea

Key Features

Overall Length
5 in
Blade Type
Utility
Blade Material
Ceramic
Handle Type
(3) Positions
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10513
Zoro #
G8068602
UPC #
895142105139
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
3/4 in
Overall Thickness
0.67 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Ceramic
Handle Type
(3) Positions
Handle Material
Plastic
Application
Multipurpose
Tether Capable
Tether Capable
Handle Color
Gray
Number of Blades Included
1
Stores
No Storage
Blade Change
Tool Free
Blade Operation
Manual Retracting
Position
3
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
Yes
Number of Blades Stored
0
Blade Type Included
Rounded Tip
Retractable Blade
Yes
Blade Positions
3
Blade Edge Type
Plain
Blade Tip
Rounded
Handle Style
Pen Style
Includes Pocket Clip
No
Hand Orientation
Ambidextrous
Blade Shape
Straight

Description

Utility Knife, Application Multipurpose, Blade Edge Type Plain, Blade Material Ceramic, Blade Operation Manual Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.