Zoro Homepage

Utility Knife Utility, 6 in L

  • Mfr # 10559GR

  • Zoro # G3928371


product price: $27.49
/ea

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Comfort Grip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10559GR
Zoro #
G3928371
UPC #
895142105597
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
1 1/4 in
Overall Thickness
0.83 in
Blade Projection Length
3 1/8 in
Length- Overall/Blade Projection
6 in / 3 1/8 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Comfort Grip
Handle Material
Plastic
Application
Multipurpose
Handle Color
Black
Tether Capable
Not Tether Capable
Position
5
Includes
Rounded Tip Blade
Blade Operation
Manual Retracting
Metal Detectable
No
Number of Blades Included
1
Features
No-Tool Blade Change, Ambidextrous Design, Five-Position Handle
Blade Change
Manual
Stores
No Storage
Tether Style
Not Tether Capable
Tether Ready
No
Blade Tip
Rounded
For Cutting Cork
Yes
For Cutting Plastic
Yes
Blade Shape
Straight
Manufacturer Model Number of Included Blade
10538
Includes Pocket Clip
No
Number of Blades Stored
0
For Cutting Cardboard
Yes
Blade Edge Type
Plain
Blade Positions
5
Hand Orientation
Ambidextrous
Other Material Applications
Foam
Blade Type Included
Utility
Grip Type
Plain
For Cutting Fabric
Yes
Blade Change Method
Quick-Change
For Cutting Paper
Yes
For Cutting Rubber
Yes
Retractable Blade
Yes
For Cutting Leather
Yes
Handle Style
Ergonomic
Blade
Ceramic Rounded Tip

Description

Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Projection Length 3 1/8 in, Blade Material Ceramic, Blade Operation Manual Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.