Zoro Homepage

Utility Knife Utility, 7 1/2 in L

  • Mfr # 10562

  • Zoro # G3928660


product price: $45.99
/ea

Key Features

Overall Length
7 1/2 in
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Comfort Grip
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10562
Zoro #
G3928660
UPC #
895142105627
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Overall Width
33 1/2 mm
Overall Thickness
0.83 in
Blade Projection Length
1 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Comfort Grip
Handle Material
Metal
Application
General Purpose
Stores
No Storage
Number of Blades Included
1
Blade Change
Manual
Features
Ambidextrous Design, Chemically Inert Blade Never Rusts, No-Tool Blade Change, Non-Conductive, Non-Magnetic Blade, Non-Sparking, Oil- and Lubricant-Free Blade
Handle Color
Black
Tether Capable
Not Tether Capable
Position
1
Metal Detectable
No
Includes
Convenient Belt Clip
Blade Operation
Retractable
Tether Style
Not Tether Capable
For Cutting Leather
Yes
Weight
0.4 lb
For Cutting Plastic
Yes
For Cutting Paper
Yes
Opening Mechanism
Automatic Opening
For Cutting Fabric
Yes
For Cutting Rubber
Yes
Includes Pocket Clip
Yes
Grip Type
Textured
Tether Ready
No
For Cutting Cork
Yes
Manufacturer Model Number of Included Blade
10526
Replaceable Blade
Yes
Blade Edge Type
Rounded
Handle Style
Comfort Grip
Blade Change Method
Quick-Change
For Cutting Cardboard
Yes
Blade Type Included
Straight
Number of Blades Stored
1
Blade Retraction Type
Manual
Blade Positions
1

Description

Utility Knife, Blade Change Method Quick-Change, Blade Edge Type Rounded, Blade Projection Length 1 in, Blade Material Ceramic, Blade Type Included Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.