Zoro Homepage

Wrench Roll, Black, Polyester, 1 Pockets

  • Mfr # 10478

  • Zoro # G4514906


product price: $45.29
/ea
Sold in multiples of 6 for $271.74

Key Features

Material
Polyester
Color
Black
Features
Adjustable Fastening Straps, Double-Stitched Seams
Height (In.)
1 3/16 in
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10478
Zoro #
G4514906
UPC #
895142104781
Country of Origin
China

Dimensions

Height (In.)
1 3/16 in
Overall Length
1/4 in
Width (In.)
7 13/64 in
Depth (In.)
2 in
Overall Height
26 1/8 in

Details

Item
Wrench Roll
Material
Polyester
Color
Black
Features
Adjustable Fastening Straps, Double-Stitched Seams
Closure Type
Zipper
Tether Capable
Not Tether Capable
Fits Belts Up To (In.)
Adjustable
Number of Pockets
1
Type
Tool Holder
Tether Style
Not Tether Capable
For Tool Type
Hammers, Pliers, Screwdrivers, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Wrench Roll, Closure Type Zipper, Color Black, Features Adjustable Fastening Straps, Double-Stitched Seams, Material Polyester, Number of Pockets 1, Overall Height 26 1/8 in, Overall Length 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.