Zoro Homepage
This item is Discontinued.
Slick Locks GM Van Complete Exterior Door Lock Kit GM-FVK-SLIDE-TK

GM Van Complete Exterior Door Lock Kit (Discontinued)

  • Mfr # GM-FVK-SLIDE-TK
  • Zoro # G6137381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-FVK-SLIDE-TK
Zoro #
G6137381
UPC #
-
Country of Origin
United States

Dimensions

Max. Shackle Dia.
1/2 in

Details

Item
Vehicle Lock Kits
For Use With
GM Express Savana Sliding Side and Rear Doors
Includes
(2) Puck Locks Keyed Alike, Blade Bracket, Spinners, Weather Cover
Material
Stainless Steel
Fits
GM
Rekeyable
No
Vehicle Series
GM Express Savana Sliding Side and Rear Doors
Vehicle Lock Type
Vehicle Lock Kits
Number of Parts Included
7
Door Type
Sliding Door
Lock Body Material
Stainless Steel
Includes Mounting Hardware
No
Keying
Keyed Alike
Weather Resistant
Yes
Compatible with Manufacturer Part Number
Mfr. No. NPS-12 NPS-11,NPS-10
Interchangeable Core
No

Description

Vehicle Lock Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With GM Express Savana Sliding Side and Rear Doors, Fits GM, Includes (2) Puck Locks Keyed Alike, Blade Bracket, Spinners, Weather Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.