Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-FVK-SLIDE
Zoro #
G6173492
UPC #
-
Country of Origin
United States
Dimensions
Max. Shackle Dia.
1/2 in
Details
Item
Vehicle Bracket Kits
For Use With
Mercedes Metris
Fits
Mercedes Sprinter
Material
Stainless Steel
Includes
Side Sliding, Rear Hinged door Brackets
Number of Parts Included
3
Vehicle Series
Mercedes Metris
Rekeyable
No
Lock Body Material
Stainless Steel
Includes Mounting Hardware
No
Weather Resistant
Yes
Vehicle Lock Type
Vehicle Bracket Kits
Interchangeable Core
No
Door Type
Rear and Hinge Side Door
Description
Vehicle Bracket Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Mercedes Metris, Fits Mercedes Sprinter, Includes Side Sliding, Rear Hinged door Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.