Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM-CE-FVK-SLIDE
Zoro #
G9527948
UPC #
-
Country of Origin
United States
Dimensions
Max. Shackle Dia.
1/2 in
Details
Includes
Double Sliding Doors, Rear Hinged Door Brackets
For Use With
GM City Express 2013 to Present
Material
Stainless Steel
Fits
GM
Item
Vehicle Bracket Kits
Door Type
Double Sliding Door
Vehicle Lock Type
Vehicle Bracket Kits
Number of Parts Included
4
Vehicle Series
GM City Express 2013 to Present
Lock Body Material
Stainless Steel
Rekeyable
No
Weather Resistant
Yes
Interchangeable Core
No
Includes Mounting Hardware
No
Description
Vehicle Bracket Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With GM City Express 2013 to Present, Fits GM, Includes Double Sliding Doors, Rear Hinged Door Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.