Zoro Homepage
This item is Discontinued.
Slick Locks Metal Brackets, Fits Mercedes, SS MET-DBL-FVK-SLIDE

Metal Brackets, Fits Mercedes, SS (Discontinued)

  • Mfr # MET-DBL-FVK-SLIDE
  • Zoro # G9527990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-DBL-FVK-SLIDE
Zoro #
G9527990
UPC #
-
Country of Origin
United States

Dimensions

Max. Shackle Dia.
1/2 in

Details

For Use With
Mercedes Metris Double Side Slider
Material
Stainless Steel
Item
Vehicle Bracket Kits
Includes
Side and Rear Hinged Door Brackets
Fits
Mercedes
Compatible with Manufacturer Part Number
Mfr. No. NPS-12 NPS-11,NPS-10
Includes Mounting Hardware
No
Weather Resistant
Yes
Vehicle Lock Type
Vehicle Bracket Kits
Door Type
Double Sliding Door
Rekeyable
No
Vehicle Series
Mercedes Metris Double Side Slider
Lock Body Material
Stainless Steel
Interchangeable Core
No
Number of Parts Included
4

Description

Vehicle Bracket Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Mercedes Metris Double Side Slider, Fits Mercedes, Includes Side and Rear Hinged Door Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.