Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-CITY-FVK-SLIDE-TK
Zoro #
G9527659
UPC #
-
Country of Origin
United States
Dimensions
Max. Shackle Dia.
1/2 in
Details
For Use With
Ram Promaster City 2015 to Present Turn Key Kit
Fits
Ram
Item
Vehicle Lock Kits
Material
Stainless Steel
Includes
(3) Puck Locks Keyed Alike, Blade Bracket, Spinner, Weather Cover
Number of Parts Included
4
Interchangeable Core
No
Keying
Keyed Alike
Includes Mounting Hardware
No
Weather Resistant
Yes
Vehicle Series
Ram Promaster City 2015 to Present Turn Key Kit
Compatible with Manufacturer Part Number
Mfr. No. NPS-12 NPS-11,NPS-10
Rekeyable
No
Door Type
Rear and Hinge Side Door
Vehicle Lock Type
Vehicle Lock Kits
Lock Body Material
Stainless Steel
Description
Vehicle Lock Kits, Material Stainless Steel, Max. Shackle Dia. 1/2 in, For Use With Ram Promaster City 2015 to Present Turn Key Kit, Fits Ram, Includes (3) Puck Locks Keyed Alike, Blade Bracket, Spinner, Weather Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.