Zoro Homepage
This item is Discontinued.
Slick Locks Metal Security Hasp Bracket Kit, GM GM-FVK-1

Metal Security Hasp Bracket Kit, GM (Discontinued)

  • Mfr # GM-FVK-1
  • Zoro # G2778806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-FVK-1
Zoro #
G2778806
UPC #
705105075037
Country of Origin
United States

Details

Item
Vehicle Bracket Kits
Material
Stainless Steel
Fits
GM
For Use With
GM Hinged Door Van 1997 to Present
Includes
Side and Rear Hinged Door Brackets
Rekeyable
No
Includes Mounting Hardware
No
Vehicle Series
Ford E-Series Vans with Hinged Side and Rear Door Only
Door Type
Rear and Hinge Side Door
Number of Parts Included
4
Weather Resistant
Yes
Lock Body Material
Stainless Steel
Interchangeable Core
No
Vehicle Lock Type
Vehicle Bracket Kits

Description

Vehicle Bracket Kits, Material Stainless Steel, For Use With GM Hinged Door Van 1997 to Present, Fits GM, Includes Side and Rear Hinged Door Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.