Zoro Homepage

Bucket Tooth Pin Remover, 1/2" dia.

  • Mfr # 213304

  • Zoro # G1940845


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
12 in
For Use With
26052, 28052, 29052, Mfr. No. 25052
Capacity
1/2 to 3/4"
Compatible with Manufacturer Model Number
25052, 26052, 28052, 29052
Product Type
Bucket Tooth Pin Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213304
Zoro #
G1940845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
12 in

Details

Item
Bucket Tooth Pin Remover, 1/2" Diameter
For Use With
26052, 28052, 29052, Mfr. No. 25052
Capacity
1/2 to 3/4"
Compatible with Manufacturer Model Number
25052, 26052, 28052, 29052
Product Type
Bucket Tooth Pin Remover
For Use with Mfr Model Number
25052, 26052, 28052, 29052
Compatible Manufacturer Part Number
25052, 26052, 28052, 29052
Compatible with Mfr. Model No.
25052, 26052, 28052, 29052
Compatible Manufacturer Model Number
25052, 26052, 28052, 29052
For Use With Mfr. Model Number
25052, 26052, 28052, 29052
Compatible with Manufacturer Model No.
25052, 26052, 28052, 29052
Compatible Pump Manufacturer Part Number
25052, 26052, 28052, 29052
Compatible Mfr. Model Number
25052, 26052, 28052, 29052

Description

Bucket Tooth Pin Remover, 1/2 In. Diameter, Compatible with Manufacturer Model Number 25052, 26052, 28052, 29052, Includes -, Product Type Bucket Tooth Pin Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.