Zoro Homepage

Bushing Driver Adapter

  • Mfr # 213527

  • Zoro # G1758626


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
9 in
For Use With
1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges
Application
Fits Drivers With 3/4 in Center Hole, Up To 7/8 in High
Product Type
Bushing Driver Adaptor
Compatible with Manufacturer Model Number
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213527
Zoro #
G1758626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
9 in

Details

Item
Bushing Driver Adapter
For Use With
1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges
Application
Fits Drivers With 3/4 in Center Hole, Up To 7/8 in High
Product Type
Bushing Driver Adaptor
Compatible with Manufacturer Model Number
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
Compatible with Brand
Slide-Sledge
For Use with Mfr Model Number
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
Compatible Manufacturer Part Number
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
Compatible with Mfr. Model No.
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
Compatible Manufacturer Model Number
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
For Use With Mfr. Model Number
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
Compatible with Manufacturer Model No.
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
Compatible Pump Manufacturer Part Number
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
Compatible Mfr. Model Number
211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403

Description

Bushing Driver Adapter, Compatible with Brand Slide-Sledge, Compatible with Grainger Part Number 1TFX3, 1TFX4, 1TFX5, 1TFX6, Compatible with Manufacturer Model Number 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403, Includes -, Product Type Bushing Driver Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.