Zoro Homepage

Heavy Equipment Master Kit

  • Mfr # 211609

  • Zoro # G0477471


product price: $5,319.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Number of Pieces
27
Includes
9 Pound 30 Multi-Head Hammer*, 13 Pound 46 Multi-Head Hammer*, 14 Pound 30 Multi-Head Hammer*, 21 Pound 46 Multi-Head Hammer*, 1/2 Pin Driver, 7/8 Pin Driver, 1 1/4 Pin Driver, 2 1/2 Pin Driver, 3 Pin Driver, 3/4 Bucket Tooth Inserter, 3/4 Bucket Tooth Remover, 1/2 Bucket Tooth Inserter, 1/2 Bucket Tooth Remover, 3/8 Bucket Tooth Inserter, 3/8 Bucket Tooth Remover, Scarifier Tooth Tip, Tie Rod/Ball Joint Separator Adaptor, 11/16 Tie Rod/Ball Joint Separator Fork, 15/16 Tie Rod/Ball Joint Separator Fork, 1 1/8 Tie Rod/Ball Joint Separator Fork, 1 7/16 Tie Rod/Ball Joint Separator Fork, Bushing/Bearing/Seal Plate Driver, Bushing/Bearing/Seal Adaptor, Bushing Drive Adaptor, Utility Wedge Tip, Large Tire Bead Breaker, Small Tire Bead Breaker, Curved Chisel Tip, 5 Pound Handle Weight.
Pliers Included
None
Tool Families Included
Sockets and Accessories, Striking and Struck Tools
Number of Pliers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211609
Zoro #
G0477471
UPC #
-
Country of Origin
United States

Dimensions

Drive Size1
11/16 in; 15/16 in; 1 1/8 in; 1 7/16 in

Details

Item
Heavy Equipment Master Kit
Number of Pieces
27
Includes
9 Pound 30 Multi-Head Hammer*, 13 Pound 46 Multi-Head Hammer*, 14 Pound 30 Multi-Head Hammer*, 21 Pound 46 Multi-Head Hammer*, 1/2 Pin Driver, 7/8 Pin Driver, 1 1/4 Pin Driver, 2 1/2 Pin Driver, 3 Pin Driver, 3/4 Bucket Tooth Inserter, 3/4 Bucket Tooth Remover, 1/2 Bucket Tooth Inserter, 1/2 Bucket Tooth Remover, 3/8 Bucket Tooth Inserter, 3/8 Bucket Tooth Remover, Scarifier Tooth Tip, Tie Rod/Ball Joint Separator Adaptor, 11/16 Tie Rod/Ball Joint Separator Fork, 15/16 Tie Rod/Ball Joint Separator Fork, 1 1/8 Tie Rod/Ball Joint Separator Fork, 1 7/16 Tie Rod/Ball Joint Separator Fork, Bushing/Bearing/Seal Plate Driver, Bushing/Bearing/Seal Adaptor, Bushing Drive Adaptor, Utility Wedge Tip, Large Tire Bead Breaker, Small Tire Bead Breaker, Curved Chisel Tip, 5 Pound Handle Weight.
Pliers Included
None
Tool Families Included
Sockets and Accessories, Striking and Struck Tools
Number of Pliers
0
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Number of Miscellaneous Tools
17
Wrenches Included
None
Number of Wrenches
0
Miscellaneous Tools Included
Bread Beaker, Pin Driver, Tooth revover, Weight
Number of Cutting Tools
0
Inspection and Retrieving Tools Included
None
Cutting Tools Included
None
Measurement Type
SAE
Number of Putty Knives and Scrapers
0
Sockets, Drive Tools, and Accessories Included
None
Number of Electrical and Telecom Tools
0
Electrical and Telecom Tools Included
None
Measuring and Testing Tools Included
None
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Measuring and Testing Tools
0
Abrasives and Finishing Tools Included
None
Number of Plumbing Tools
0

Description

Heavy Equipment Master Kit, Measurement Type SAE, Drive Size 11/16 in; 15/16 in; 1 1/8 in; 1 7/16 in, Number of Pieces 27, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included Bread Beaker, Pin Driver, Tooth revover, Weight, Number of Pliers 0, Number of Wrenches 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.