Zoro Homepage

Heavy Equipment Master Kit w/ Wall Display, 31 pcs

  • Mfr # 211608

  • Zoro # G9868135


product price: $6,460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
1-1/4 in Pin Driver, 1-1/8 in Tie Rod/Ball Joint Separator Fork, 1-7/16 in Tie Rod/Ball Joint Separator Fork, 1/2 in Bucket Tooth Inserter, 1/2 in Bucket Tooth Remover, 1/2 in Pin Driver, 11/16 in Tie Rod/Ball Joint Separator Fork, 13 Pound 46 in Multi-Head Hammer, 14 Pound 30 in Multi-Head Hammer, 15/16 in Tie Rod/Ball Joint Separator Fork, 2-1/2 in Pin Driver, 21 Pound 46 in Multi-Head Hammer, 3 in Pin Driver, 3/4 in Bucket Tooth Inserter, 3/4 in Bucket Tooth Remover, 3/8 in Bucket Tooth Inserter, 3/8 in Bucket Tooth Remover, 5 Pound Handle Weight, 7/8 in Pin Driver, 9 Pound 30 in Multi-Head Hammer, Bushing Drive Adapter, Bushing/Bearing/Seal Adapter, Bushing/Bearing/Seal Plate Driver, Curved Chisel Tip, Large Tire Bead Breaker, Scarifier Tooth Tip, Small Tire Bead Breaker, Tie Rod/Ball Joint Separator Adapter, Utility Wedge Tip
Type
31 Pc
Product Type
Impact Hammer Set
Features
Wall Mount Display Offers Workers in Shops and Warehouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211608
Zoro #
G9868135
UPC #
-
Country of Origin
United States

Details

Item
Impact Hammer Set
Includes
1-1/4 in Pin Driver, 1-1/8 in Tie Rod/Ball Joint Separator Fork, 1-7/16 in Tie Rod/Ball Joint Separator Fork, 1/2 in Bucket Tooth Inserter, 1/2 in Bucket Tooth Remover, 1/2 in Pin Driver, 11/16 in Tie Rod/Ball Joint Separator Fork, 13 Pound 46 in Multi-Head Hammer, 14 Pound 30 in Multi-Head Hammer, 15/16 in Tie Rod/Ball Joint Separator Fork, 2-1/2 in Pin Driver, 21 Pound 46 in Multi-Head Hammer, 3 in Pin Driver, 3/4 in Bucket Tooth Inserter, 3/4 in Bucket Tooth Remover, 3/8 in Bucket Tooth Inserter, 3/8 in Bucket Tooth Remover, 5 Pound Handle Weight, 7/8 in Pin Driver, 9 Pound 30 in Multi-Head Hammer, Bushing Drive Adapter, Bushing/Bearing/Seal Adapter, Bushing/Bearing/Seal Plate Driver, Curved Chisel Tip, Large Tire Bead Breaker, Scarifier Tooth Tip, Small Tire Bead Breaker, Tie Rod/Ball Joint Separator Adapter, Utility Wedge Tip
Type
31 Pc
Product Type
Impact Hammer Set
Features
Wall Mount Display Offers Workers in Shops and Warehouse

Description

Impact Hammer Set, Features Wall Mount Display Offers Workers in Shops and Warehouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.