Zoro Homepage

Mechanical Set, 18 Pc

  • Mfr # 213801

  • Zoro # G805379865


product price: $5,143.99
/ea
Free Shipping & Returns

Key Features

Includes
1-1/8 in Tie Rod/Ball Joint Separator Fork, 1-7/16 in Tie Rod/Ball Joint Separator Fork, 11/16 in Tie Rod/Ball Joint Separator Fork, 13 Pound 46 in Multi-Head Hammer (Hammer Only), 14 Pound 30 in Multi-Head Hammer (Hammer Only), 15/16 in Tie Rod/Ball Joint Separator Fork, 2 in Pin Driver, 5 Pound Handle Weight, Bushing Drive Adaptor, Bushing/Bearing/Seal Adapter, Bushing/Bearing/Seal Plate Driver, Curved Chisel Tip, Large Tire Bead Breaker, Small Tire Bead Breaker, Support/Shoulder Strap, Tie Rod/Ball Joint Separator Adaptor, Utility Wedge Tip
Type
18 Pc
Product Type
Impact Hammer Set
Features
Foam-Cut, Water-Tight Military-Grade Cases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213801
Zoro #
G805379865
UPC #
-
Country of Origin
United States

Details

Item
Impact Hammer Set
Includes
1-1/8 in Tie Rod/Ball Joint Separator Fork, 1-7/16 in Tie Rod/Ball Joint Separator Fork, 11/16 in Tie Rod/Ball Joint Separator Fork, 13 Pound 46 in Multi-Head Hammer (Hammer Only), 14 Pound 30 in Multi-Head Hammer (Hammer Only), 15/16 in Tie Rod/Ball Joint Separator Fork, 2 in Pin Driver, 5 Pound Handle Weight, Bushing Drive Adaptor, Bushing/Bearing/Seal Adapter, Bushing/Bearing/Seal Plate Driver, Curved Chisel Tip, Large Tire Bead Breaker, Small Tire Bead Breaker, Support/Shoulder Strap, Tie Rod/Ball Joint Separator Adaptor, Utility Wedge Tip
Type
18 Pc
Product Type
Impact Hammer Set
Features
Foam-Cut, Water-Tight Military-Grade Cases

Description

Impact Hammer Set, Features Foam-Cut, Water-Tight Military-Grade Cases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.