Precision Slide Hammer Pin Kit
- Mfr # 211630
- Zoro # G723552807
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Tip Hardness
Hard
Compatible with Series
Precision Hammer, Precision Pull Hammer, Short Precision Hammer
Mounting
Press Fit
Non-Marring
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211630
- Zoro #
- G723552807
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Precision Slide Hammer Bend Cotter Pin Kit
- Color
- Red
- Tip Hardness
- Hard
- Compatible with Series
- Precision Hammer, Precision Pull Hammer, Short Precision Hammer
- Mounting
- Press Fit
- Non-Marring
- No
- Shape
- Curved
- Compatible with Brand
- Slide Sledge
- Material
- Steel
- Product Type
- Bend Cotter Pin Kit
Description
Precision Slide Hammer Bend Cotter Pin Kit, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number Not Applicable, Product Type Bend Cotter Pin Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.