Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Hammer Sledge, 13 lb., 46", w/ 6 Tips

  • Mfr # 211205

  • Zoro # G3098627


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
46 in
Includes
1-1/4 in Pin Driver (Part-#213103), 1/2 in Pin Driver (Part-#213101), 13 Pound 46 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), 2-1/2 in Pin Driver (Part-#213105), 3 in Pin Driver (Part-#213106), 7/8 in Pin Driver (Part-#213102), Nylon Carrying Bag (Part #211804)
Hammer Weight
13.0 lb
Product Type
Impact Hammer Set
Drive Bar Weight
13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211205
Zoro #
G3098627
UPC #
094713258926
Country of Origin
United States

Dimensions

Overall Length (In.)
46 in

Details

Item
Impact Hammer Set
Includes
1-1/4 in Pin Driver (Part-#213103), 1/2 in Pin Driver (Part-#213101), 13 Pound 46 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), 2-1/2 in Pin Driver (Part-#213105), 3 in Pin Driver (Part-#213106), 7/8 in Pin Driver (Part-#213102), Nylon Carrying Bag (Part #211804)
Hammer Weight
13.0 lb
Product Type
Impact Hammer Set
Drive Bar Weight
13 lb

Description

Impact Hammer Set, Drive Bar Weight 13 lb, Includes 1-1/4 in Pin Driver (Part-#213103), 1/2 in Pin Driver (Part-#213101), 13 Pound 46 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), 2-1/2 in Pin Driver (Part-#213105), 3 in Pin Driver (Part-#213106), 7/8 in Pin Driver (Part-#213102), Nylon Carrying Bag (Part #211804)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.