Zoro Homepage

Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips

  • Mfr # 211303

  • Zoro # G1543893


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
30 in
Includes
1-1/4 in Pin Driver (Part-#213103), 1/2 in Pin Driver (Part-#213101), 14 Pound 30 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), 2-1/2 in Pin Driver (Part-#213105), 3 in Pin Driver (Part-#213106), 7/8 in Pin Driver (Part-#213102), Nylon Carrying Bag (Part #211803)
Hammer Weight
14.0 lb
Product Type
Impact Hammer Set
Drive Bar Weight
14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211303
Zoro #
G1543893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
30 in

Details

Item
Impact Hammer Set
Includes
1-1/4 in Pin Driver (Part-#213103), 1/2 in Pin Driver (Part-#213101), 14 Pound 30 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), 2-1/2 in Pin Driver (Part-#213105), 3 in Pin Driver (Part-#213106), 7/8 in Pin Driver (Part-#213102), Nylon Carrying Bag (Part #211803)
Hammer Weight
14.0 lb
Product Type
Impact Hammer Set
Drive Bar Weight
14 lb

Description

Impact Hammer Set, Drive Bar Weight 14 lb, Includes 1-1/4 in Pin Driver (Part-#213103), 1/2 in Pin Driver (Part-#213101), 14 Pound 30 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), 2-1/2 in Pin Driver (Part-#213105), 3 in Pin Driver (Part-#213106), 7/8 in Pin Driver (Part-#213102), Nylon Carrying Bag (Part #211803)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.