Zoro Homepage

Slide Hammer Sledge Weight, 5 lb.

  • Mfr # 211808

  • Zoro # G2642622


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
4 in
For Use With
26052, 28052, 29052, Mfr. No. 25052
Application
Add Additional Weight To Provide More Driving Force
Product Type
Handle
Compatible with Manufacturer Model Number
25052, 26052, 28052, 29052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211808
Zoro #
G2642622
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
4 in

Details

Item
Slide Hammer Sledge Weight, 5 Lb
For Use With
26052, 28052, 29052, Mfr. No. 25052
Application
Add Additional Weight To Provide More Driving Force
Product Type
Handle
Compatible with Manufacturer Model Number
25052, 26052, 28052, 29052
For Use with Mfr Model Number
25052, 26052, 28052, 29052
Compatible Manufacturer Part Number
25052, 26052, 28052, 29052
Compatible with Mfr. Model No.
25052, 26052, 28052, 29052
Compatible Manufacturer Model Number
25052, 26052, 28052, 29052
For Use With Mfr. Model Number
25052, 26052, 28052, 29052
Compatible with Manufacturer Model No.
25052, 26052, 28052, 29052
Compatible Pump Manufacturer Part Number
25052, 26052, 28052, 29052
Compatible Mfr. Model Number
25052, 26052, 28052, 29052

Description

Slide Hammer Sledge Weight, 5 Lb, Compatible with Manufacturer Model Number 25052, 26052, 28052, 29052, Includes -, Product Type Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.