Zoro Homepage

Slide Hammer w/ Pin Driver, 13 lb., 46"

  • Mfr # 211203

  • Zoro # G1653836


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
46 in
Includes
13 Pound 46 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), Nylon Carrying Bag (Part #211804)
Hammer Weight
13.0 lb
Product Type
Impact Hammer
Drive Bar Weight
13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211203
Zoro #
G1653836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
46 in

Details

Item
Impact Hammer
Includes
13 Pound 46 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), Nylon Carrying Bag (Part #211804)
Hammer Weight
13.0 lb
Product Type
Impact Hammer
Drive Bar Weight
13 lb

Description

Impact Hammer, Drive Bar Weight 13 lb, Includes 13 Pound 46 in Multi-Head Hammer, 2 in Pin Driver (Part #213104), Nylon Carrying Bag (Part #211804)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.