Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SB-1H Square 1 Gang Horizontal Outlet Box

  • Mfr # 3366176

  • Zoro # G615758669


product price: $26.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3366176
Zoro #
G615758669
UPC #
085339945093
Country of Origin
China

Description

Features -Square 1 Gang Horizontal Outlet Box -Height: 2-1/4in -Depth: 3-9/16in -Width: 3-3/4in -Shape: Square -Hole Configuration: 1 Gang -Knockout Size: 1/2in -Material: Plastic -Color: Beige/Tan -Weather Resistant: Yes -Box Type: Wall -Capacity: 23 cu. in -Number of Knockouts: 1 -Horizontal mount -No need to remove or relocate mounting screws to reposition the box -Internal steel stud/wood screws -Non-metallic thermoplastic -Square corner design allows easy wall cut-in -Fire Resistant up to 2 hours -UL Listed: Yes -Pack of: 12 Specifications - Dimension: 3.75in H x 3.7in W x 2.5in L - Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.