Shop SLIM JIM
See all product information
Create Account
Jerky, PK 24
- Mfr # 11705
- Zoro # G900929651
product price:Â
$
57.55
/pk of 24, $2.40/ea
Key Features
Flavor
Original
Weight
2.455 lbs
Capacity
0.97 oz
Standards
Contains Nuts
Item Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11705
- Zoro #
- G900929651
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Original
- Weight
- 2.455 lbs
- Capacity
- 0.97 oz
- Standards
- Contains Nuts
- Items per Pack
- 24
- Pack Size
- 23.8 oz
- Item
- Jerky
- Product Type
- Jerky
- Package Type
- Box
Dimensions
- Item Height
- 2 1/2 in
- Item Length
- 3 1/8 in
- Item Size
- 0.97 oz
- Item Width
- 3 in
Description
Jerky, Product Type Jerky, Flavor Original, Items per Pack 24, Pack Size 23.8 oz, Item Height 2 1/2 in, Item Size 0.97 oz, Item Width 3 in, Item Length 3 1/8 in, Package Type Box, Package Quantity 24
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.