This item is Discontinued.

Rubbermaid Commercial 20.375 W/Dia, Blue, Plastic FG270388BLUE

20.375 W/Dia, Blue, Plastic (Discontinued)

  • Mfr # FG270388BLUE
  • Zoro # G208639221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG270388BLUE
Zoro #
G208639221
UPC #
86876147636
Country of Origin
United States

Dimensions

Width/Diameter
20.375
Height
2.75 in
Depth
11.31 in

Details

Lid Shape
Rectangle
Color
Blue
Material
Plastic

Description

RUBBERMAID Paper Slot Lid for Slim Jim Recycling Container - BluePaper Slot Lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.