Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2081A Valve Stem SnapIn

  • Mfr # S45-2081A

  • Zoro # G216345510


product price: $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S45-2081A
Zoro #
G216345510
UPC #
-
Country of Origin
China

Description

Features Contains two tubeless tire valves. Easy to install. Type - Snap In. Style - Straight. Hole Size (IN) - 0.45 in. Length - 2 in. Color - Black. Material - Plastic. Valve Cap Type - Round Dome Style TR VC2 And VC3. Valve Cap Color - Black.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.