Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-way Valve Tool, w/ Valve Cores

  • Mfr # 20088

  • Zoro # G4882333


product price: $3.45
/ea

Key Features

Material
Metal
Color
Silver
Includes
(4) Valve Cores
Features
4-In-1 Valve Tool Removes Valve Cores, Re-Taps Threads and Reams the Inside of Valves
Overall Height
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20088
Zoro #
G4882333
UPC #
716281003479
Country of Origin
Thailand

Dimensions

Overall Height
114 mm
Overall Width
17 mm
Overall Length
1 1/2 in

Details

Item
4-way Valve Tool
Material
Metal
Color
Silver
Includes
(4) Valve Cores
Features
4-In-1 Valve Tool Removes Valve Cores, Re-Taps Threads and Reams the Inside of Valves
Product Type
4-Way Valve Tool

Description

4-way Valve Tool, Product Type 4-Way Valve Tool, Material Metal, Overall Length 1 1/2 in, Overall Width 17 mm, Overall Height 114 mm, Overall Diameter Not Applicable, Color Silver, Includes (4) Valve Cores, Features 4-In-1 Valve Tool Removes Valve Cores, Re-Taps Threads and Reams the Inside of Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.