Shop SLIME
Create Account
8023559 12V 100 PSI Inflator
- Mfr # 8023559
- Zoro # G903729357
product price:Â
$
44.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8023559
- Zoro #
- G903729357
- UPC #
- 716281509810
- Country of Origin
- Unknown
Description
12V 100 PSI Inflator
Designed to take on a variety of tasks including drilling holes in concrete for anchors or rebar, demolishing and chiseling concrete, cutting, digging, tamping or driving ground rods.
Features- Ball and raft inflation adapters included
- 9-1/2' power cord
- Inflates a mid-size car tire in 10 minutes
- Quick connect air hose
- On/off switch
- High quality material that lasts longer
- Voltage: 12V
- Maximum Pressure: 100 psi
- Color: Black
- Tire Pressure Gauge Type: Analog
- Handle: Yes
- Weight: 1.38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.