SupportStand, 0.75 ton
- Mfr # 1VW33
- Zoro # G3492124
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Lifting Height Min. (In.)
55 in
Lifting Height Max. (In.)
80 in
Base Size (In.)
5 1/4 x 1 1/2
Type
Heavy Duty
Handle
Has Thrust Bearing to Turn Easily Under Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1VW33
- Zoro #
- G3492124
- UPC #
- 190735758144
- Country of Origin
- Multiple
- Lifting Capacity (Tons)
- 0.75 ton
- Type
- Heavy Duty
- Item
- Support Stand
- Handle
- Has Thrust Bearing to Turn Easily Under Load
- Standards
- ASME PASE
- Lifting Actuator
- Threaded Rod with T-Handle
- Base Shape
- Round
- Base Material
- Steel
- Load Capacity per Pair
- 0.75 ton
- Stand Type
- Auxiliary Tripod Stand
- Individual Stand Load Capacity
- 0.75 ton
- Duty Rating
- Heavy Duty
- Saddle Shape
- Round
- Features
- Adjustable Handle, Heavy Gauge, Support for Positioning Vehicle
Dimensions
- Lifting Height Min. (In.)
- 55 in
- Lifting Height Max. (In.)
- 80 in
- Base Size (In.)
- 5 1/4 x 1 1/2
- Saddle Size (In.)
- 5 1/4 x 1 1/2
- Saddle Length
- 5 1/4 in
- Minimum Height
- 55 in
- Base Length
- 5 1/4 in
- Base Height
- 1 1/2 in
- Maximum Extended Height
- 80 in
- Saddle Width
- 1 1/2 in
- Fits Chest Size
- Adjustable Handle, Heavy Gauge, Support for Positioning Vehicle
Description
Support Stand, Duty Rating Heavy Duty, Lifting Actuator Threaded Rod with T-Handle, Load Capacity per Pair 0.75 ton, Minimum Height 55 in, Maximum Extended Height 80 in, Base Material Steel, Saddle Shape Round, Saddle Length 5 1/4 in, Saddle Width 1 1/2 in, Saddle Diameter Not Applicable, Base Shape Round, Standards ASME PASE, Base Height 1 1/2 in, Base Length 5 1/4 in, Features Adjustable Handle, Heavy Gauge, Support for Positioning Vehicle, Individual Stand Load Capacity 0.75 ton
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.