Brown Tire Repair Strings, 30 Pc.
Mfr # 1031-A
Zoro # G4882123
product price: $7.85
/eaKey Features
Length
4 in
Features
Odorless
Number of Pieces
30
Used For
ATVS, Mowers, Wheelbarrows
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1031-A
Zoro #
G4882123
UPC #
716281503306
Country of Origin
China
Dimensions
Length
4 in
Overall Length
4 in
Details
Item
Tire Repair String
Features
Odorless
Number of Pieces
30
Used For
ATVS, Mowers, Wheelbarrows
Material
Rubber
Includes
(30) Tire Plugs
Color
Black
Product Type
Patches & Plugs
Compatible Tire Type
ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires
Shape
Strip
Description
Tire Repair String, Product Type Patches & Plugs, Shape Strip, Compatible Tire Type ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires, Material Rubber, Overall Diameter Not Applicable, Overall Length 4 in, Overall Width Not Applicable, Color Black, Number of Pieces 30, Features Odorless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.