Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Tire Gauge, 10 to 160 PSI

  • Mfr # 2020-A

  • Zoro # G4881983


product price: $15.98
/ea

Key Features

Used For
All Tires
Includes
8 in Hose, Dual Foot Chuck
Material
Rubber
Length
1.63 in
Features
Dual Head Gauge with Bleeder Valve, Easy Reach Braided Air Hose (228mm), Fits on a Schrader Valve Stem, Reads PSI, kPa and Bar, Tire Sensor Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-A
Zoro #
G4881983
UPC #
716281220203
Country of Origin
China

Dimensions

Length
1.63 in
Overall Length
1 5/8 in

Details

Used For
All Tires
Includes
8 in Hose, Dual Foot Chuck
Material
Rubber
Features
Dual Head Gauge with Bleeder Valve, Easy Reach Braided Air Hose (228mm), Fits on a Schrader Valve Stem, Reads PSI, kPa and Bar, Tire Sensor Safe
Item
Dually RV Dial Tire Gauge
Pressure Range
10 to 160 psi
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
160 psi
Gauge Type
Analog
Tire Pressure Calibration Increments
2 psi
Minimum Operating Air Pressure
10 psi

Description

Dually RV Dial Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Rubber, Overall Length 1 5/8 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes 8 in Hose, Dual Foot Chuck, Features Dual Head Gauge with Bleeder Valve, Easy Reach Braided Air Hose (228mm), Fits on a Schrader Valve Stem, Reads PSI, kPa and Bar, Tire Sensor Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.