Zoro Homepage

Dial Tire Gauge, Up to 60 PSI

  • Mfr # 20186

  • Zoro # G4881974


product price: $12.49
/ea

Key Features

Used For
Bikes Only
Includes
Bleeder Valve, Reset Button
Material
Rubber
Length
8 1/2 in
Range
0 to 60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20186
Zoro #
G4881974
UPC #
716281000065
Country of Origin
China

Dimensions

Length
8 1/2 in
Width
4 1/2 in
Overall Length
8 1/2 in

Details

Used For
Bikes Only
Includes
Bleeder Valve, Reset Button
Material
Rubber
Range
0 to 60 psi
Item
Dial Tire Gauge
Features
Dial Face Reads PSI, kPa and Bar, Dual Function Pressure Release and Reset Button, Rugged Rubber Housing for Maximized Grip
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
160 psi
Minimum Operating Air Pressure
10 psi
Tire Pressure Calibration Increments
5 psi
Gauge Type
Analog

Description

Dial Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Rubber, Overall Length 8 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 5 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes Bleeder Valve, Reset Button, Features Dial Face Reads PSI, kPa and Bar, Dual Function Pressure Release and Reset Button, Rugged Rubber Housing for Maximized Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.