Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Tire Gauge, 5 to 150 PSI

  • Mfr # 20017

  • Zoro # G4883015


product price: $16.75
/ea

Key Features

Used For
All Tires
Includes
Lighted tip
Material
Plastic
Features
Automatic Shut Off, Digital LED Face, Lighted Tip for Night Use, Long-Lasting Battery
Pressure Range
5 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20017
Zoro #
G4883015
UPC #
716281001604
Country of Origin
China

Dimensions

Overall Length
4 3/16 in

Details

Used For
All Tires
Includes
Lighted tip
Material
Plastic
Features
Automatic Shut Off, Digital LED Face, Lighted Tip for Night Use, Long-Lasting Battery
Pressure Range
5 to 150 psi
Item
Digital Tire Gauge
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
150 psi
Minimum Operating Air Pressure
5 psi
Gauge Type
Digital
Tire Pressure Calibration Increments
0.5 psi

Description

Digital Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Digital, Material Plastic, Overall Length 4 3/16 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 0.5 psi, Minimum Operating Air Pressure 5 psi, Maximum Operating Air Pressure 150 psi, Includes Lighted tip, Features Automatic Shut Off, Digital LED Face, Lighted Tip for Night Use, Long-Lasting Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.