Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Head Pencil Gauge, 10 to 120 PSI

  • Mfr # 2016-A

  • Zoro # G4882017


product price: $5.95
/ea

Key Features

Used For
All Tires
Includes
(2) Black Valve Extenders
Material
Steel
Length
0.63 in
Pressure Range
10 to 120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016-A
Zoro #
G4882017
UPC #
716281220166
Country of Origin
China

Dimensions

Length
0.63 in
Overall Length
5/8 in

Details

Used For
All Tires
Includes
(2) Black Valve Extenders
Material
Steel
Pressure Range
10 to 120 psi
Features
4-Sided Tongue Measures PSI, kPa and Bar
Item
Dual Foot Tire Pressure Gauge
Product Type
Tire Pressure Gauge
Gauge Type
Pencil
Tire Pressure Calibration Increments
2 psi
Maximum Operating Air Pressure
120 psi
Finish
Chrome
Minimum Operating Air Pressure
10 psi

Description

Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Steel, Overall Length 5/8 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 120 psi, Includes (2) Black Valve Extenders, Features 4-Sided Tongue Measures PSI, kPa and Bar, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.