Zoro Homepage

Emergency Roadside Kit, Bag, Orange

  • Mfr # 50155

  • Zoro # G115583136


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/4 in
Number of Flares
0
Overall Depth
12 1/2 in
Overall Height
9 1/2 in
Number of Triangles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50155
Zoro #
G115583136
UPC #
716281511196
Country of Origin
China

Dimensions

Overall Width
4 1/4 in
Overall Depth
12 1/2 in
Overall Height
9 1/2 in

Details

Number of Flares
0
Number of Triangles
1
Type
Emergency Roadside Kit
Triangle Color
Orange
Includes
Air Adapters, Bag, Blanket, Booster Cables, Electrical tape, First Aid Kit, Headlamp, Safety Signal, Tire Inflator, Tire Plug Kit, Tire Repair Sealant
Item
Emergency Roadside Kit
Number of Pieces
10
Case Type
Bag

Description

Emergency Roadside Kit, Type Emergency Roadside Kit, Number of Pieces 10, Number of Triangles 1, Triangle Color Orange, Number of Flares 0, Flare Colors Not Applicable, Case Type Bag, Overall Depth 12 1/2 in, Overall Height 9 1/2 in, Overall Width 4 1/4 in, Includes Air Adapters, Bag, Blanket, Booster Cables, Electrical tape, First Aid Kit, Headlamp, Safety Signal, Tire Inflator, Tire Plug Kit, Tire Repair Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.