Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Roadside Kit, Bag, Orange

  • Mfr # 50160

  • Zoro # G815583139


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Triangles
1
Type
Emergency Roadside Kit
Triangle Color
Orange
Overall Depth
12 1/2 in
Case Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50160
Zoro #
G815583139
UPC #
716281511585
Country of Origin
China

Dimensions

Overall Depth
12 1/2 in
Overall Height
9 1/2 in
Overall Width
5 in

Details

Number of Triangles
1
Type
Emergency Roadside Kit
Triangle Color
Orange
Item
Emergency Roadside Kit
Case Type
Bag
Includes
Air Adapters, Bag, First Aid Kit, Safety Signal, Tire Inflator, Tire Repair Sealant
Number of Pieces
5
Number of Flares
0

Description

Emergency Roadside Kit, Type Emergency Roadside Kit, Number of Pieces 5, Number of Triangles 1, Triangle Color Orange, Number of Flares 0, Flare Colors Not Applicable, Case Type Bag, Overall Depth 12 1/2 in, Overall Height 9 1/2 in, Overall Width 5 in, Includes Air Adapters, Bag, First Aid Kit, Safety Signal, Tire Inflator, Tire Repair Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.