Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Roadside Kit, Bag, Orange

  • Mfr # 50161

  • Zoro # G315583141


product price: $73.79
/ea

Key Features

Overall Height
8 1/2 in
Number of Flares
0
Number of Pieces
7
Case Type
Bag
Triangle Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50161
Zoro #
G315583141
UPC #
716281511592
Country of Origin
China

Dimensions

Overall Height
8 1/2 in
Overall Width
4 1/8 in
Overall Depth
11 3/8 in

Details

Number of Flares
0
Number of Pieces
7
Case Type
Bag
Triangle Color
Orange
Type
Emergency Roadside Kit
Number of Triangles
1
Item
Emergency Roadside Kit
Includes
Air Adapters, Bag, Booster Cables, First Aid Kit, Headlamp, Safety Signal, Tire Inflator, Tire Plug Kit

Description

Emergency Roadside Kit, Type Emergency Roadside Kit, Number of Pieces 7, Number of Triangles 1, Triangle Color Orange, Number of Flares 0, Flare Colors Not Applicable, Case Type Bag, Overall Depth 11 3/8 in, Overall Height 8 1/2 in, Overall Width 4 1/8 in, Includes Air Adapters, Bag, Booster Cables, First Aid Kit, Headlamp, Safety Signal, Tire Inflator, Tire Plug Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.