Zoro Homepage

Heavy-Duty 12-Volt Tire Inflator

  • Mfr # 40031

  • Zoro # G4882141


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Used For
All Tires
Includes
Multi-Purpose Air Adapters
Voltage
12 V
Hose Length
15 ft
Features
Bright LED Light, Canvas Carrying Bag, Coil Air Hose with Twist Disconnect, In-Line Dial Gauge, Power Cord AC Head Plugs in the Handle of the Inflator for Clean Cord Storage, Tire Sensor Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40031
Zoro #
G4882141
UPC #
716281006180
Country of Origin
China

Dimensions

Hose Length
15 ft
Overall Length
7 1/4 in
Overall Width
7 in
Overall Height
9 1/2 in

Details

Used For
All Tires
Includes
Multi-Purpose Air Adapters
Voltage
12 V
Features
Bright LED Light, Canvas Carrying Bag, Coil Air Hose with Twist Disconnect, In-Line Dial Gauge, Power Cord AC Head Plugs in the Handle of the Inflator for Clean Cord Storage, Tire Sensor Safe
Range
150 psi
Item
Heavy-Duty 12-Volt Tire Inflator
Housing Material
Metal
Maximum Air Pressure
150 psi
Minimum Air Pressure
0 psi
Power Source
Corded

Description

Heavy-Duty 12-Volt Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 150 psi, Housing Material Metal, Hose Length 15 ft, Overall Length 7 1/4 in, Power Source Corded, Overall Height 9 1/2 in, Overall Width 7 in, Features Bright LED Light, Canvas Carrying Bag, Coil Air Hose with Twist Disconnect, In-Line Dial Gauge, Power Cord AC Head Plugs in the Handle of the Inflator for Clean Cord Storage, Tire Sensor Safe, Includes Multi-Purpose Air Adapters, Voltage 12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.