Zoro Homepage

Inner Tube, 2-5/8 In, Rubber

  • Mfr # 30010

  • Zoro # G3266681


product price: $17.89
/ea

Key Features

Width
4 in
Length
2 5/8 in
Used For
4/3.5-4 Utility Tire
Size
350 - 410 x 4 in
Features
Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr, Seals Tread Area Punctures up to 1/8 in (3 mm) in Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30010
Zoro #
G3266681
UPC #
716281000966
Country of Origin
China

Dimensions

Width
4 in
Length
2 5/8 in
Size
350 - 410 x 4 in
Compatible Tire Size
4 x 4 - 3.5 in
Overall Diameter
4 in
Overall Width
4 in
Overall Length
2 5/8 in

Details

Used For
4/3.5-4 Utility Tire
Item
Inner Tube
Features
Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr, Seals Tread Area Punctures up to 1/8 in (3 mm) in Size
Product Type
Lawn and Garden Inner Tube
Compatible Vehicle Type
Wheelbarrows
Valve Type
TR87

Description

Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Wheelbarrows, Compatible Tire Size 4 x 4 - 3.5 in, Valve Type TR87, Overall Diameter 4 in, Overall Length 2 5/8 in, Overall Width 4 in, Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr, Seals Tread Area Punctures up to 1/8 in (3 mm) in Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.